Beli bearing 7309 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Single Row Angular Contact Ball Bearing BECBJ Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Steel sheet metal
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- NTN Angular Contact Ball Bearing Matched 7300 DB Series (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Load Direction: radial
- Outer Ring Type: flat
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NTN Angular Contact Ball Bearing Combined 7300 Series (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Outer Ring Type: flat
- Load Direction: radial
- Race ring Shape: Angular contact ball bearing
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- KRISBOW Hand Pallet (Troli Palet Manual)Deskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- SKF Single Row Angular Contact Ball Bearing BECBM Series (Laher)Deskripsi:These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.atribut:
- Axial Internal Clearance: Not applicable
- Bearing Material: Bearing steel
- Cage: Machined brass
- Coating: Without
- Contact Angle (°): 40
- Contact Type: Normal contact (two-point contact)
- Limiting Value (e): 1.14
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Matched Arrangement: No
- Matched Condition (axial clearance/preload): Axial clearance CB
- Number of Rows: 1
- Relubrication Feature: Without
- Ring Type: One-piece inner and outer rings
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Universal Matching Bearing: Yes
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- STARKE Brush Cutteratribut:
- Maximum Power (kW): 0.7
- Engine Type: 4-Stroke, OHV, Single Cylinder
- Transmission: Automatic Centrifugal Clutch
- Ignition Method: Recoil
- Cylinder Content (cc): 31
- Dimensions (cm): 183x61x42
- Fuel Capacity (ml): 700
- Fuel Type: Pure Gasoline
- Handle Type: Two Handle/Two Hands
- Knife Rotation Direction: Counterclockwise
- Shaft Pipe Diameter (mm): 26
- Slow rpm (rpm): 2800-3200
- BANDO Belt Green Seal (Size 101-200) C Type (Van Belt)Deskripsi:V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin – mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi +/- 60 degrees C).Features:- Material karet (rubber) pembentuk V – belt masih menggunakan karet alam (natural rubber).- Memiliki tingkat kemuluran (elongitas) yang lebih tinggi dibanding multiple red seal.- Memiliki tingkat keausan (abrasivitas) yang tinggi/kurang tahan terhadap gesekan pada permukaan dinding groove pulley.- Digunakan untuk temperatur sedangatribut:
- Material: Rubber
- Min Diameter Pulley (mm): 230
- Angle (°): 40
- Thickness (mm): 13.5
- Width (mm): 22.2
- monotaro.id Tisu Wajah 2 Plyatribut:
- Number of Sheets: 1000
- Number of Ply: 2
- TIMKEN Tapered Roller Bearing ASSY H Series (Laher Tirus)Deskripsi:Timken H913849-90042 Tapered Roller Bearing Unit.atribut:
- Bore Diameter (mm): 69.85
- Outer Diameter (mm): 146.05
- Outer Width (mm): 59.766
- Overall Width (mm): 91.516
Daftar Harga bearing 7309 Terbaru October 2026
| NTN Angular Contact Ball Bearing 7300 Series (Laher) | Rp109.900 |
| SKF Single Row Angular Contact Ball Bearing BECBJ Series (Laher) | Rp999.900 |
| NTN Bantalan Bola Kontak Sudut (Laher) | Rp179.900 |
| NTN Angular Contact Ball Bearing Matched 7300 DB Series (Laher) | Rp409.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp23.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Deep Groove Ball Bearing 6300 Series (Laher) | Rp39.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| NTN Angular Contact Ball Bearing Combined 7300 Series (Laher) | Rp419.900 |
| KRISBOW Hand Pallet (Troli Palet Manual) | Rp3.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/NTN%20Angular%20Contact%20Ball%20Bearing%207300%20Series%20(Laher)/juP102395714-3.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BECBJ%20Series%20(Laher)/77P107631259-2.jpg)
/g7P102395583-3.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%20Matched%207300%20DB%20Series%20(Laher)/k3P102395723-3.jpg)
/qrP102395963-4.jpg)
/czP104062467-2.jpg)
/b1P102396397-3.jpg)
/nrP101002855-2.jpg)
/NTN%20Angular%20Contact%20Ball%20Bearing%20Combined%207300%20Series%20(Laher)/kcP102395732-3.jpg)
/9gP103951340-6.jpg)
/SKF%20Single%20Row%20Angular%20Contact%20Ball%20Bearing%20BECBM%20Series%20(Laher)/7pP107631277-2.jpg)
/qoP104064960-3.jpg)


%20C%20Type%20(Van%20Belt)/P102038901-1.jpg)

/NSK%20Angular%20Contact%20Ball%20Bearing%20(Laher)/e3P103792507-2.jpg)
/qgP111207952-1.jpg)
/b0P102049396-6.jpg)
/2vP106829103-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)